Spare handle hickory ROTBAND-PLUS

Article no.: 8677210
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Handle

Identification numbers & Classifications

Article number 8677210
EAN / GTIN 4010883867726
Manufacturer number 8677210
L-Number L60160 2648

Description

Description:

  • Contoured hickory handle DIN 5135
  • For all club hammers according to DIN 6475
  • With this handle acc. to DIN, every standard DIN club hammer head can be converted to a ROTBAND-PLUS club hammer
  • With this wooden handle every DIN punching head can be turned into a ROTBAND-PLUS punch

Feature:

  • 1000 V insulated: no
  • for head weight [g]: 1000 g
  • Handle material: Hickory
  • REACH registration available: no
  • Total length [mm]: 260 mm
  • Use/application: For all hammers according to DIN 6475
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart