Scaling hammer ROTBAND-PLUS

Article no.: 8671950
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification & Classification

Article number 8671950
EAN / GTIN 4010883867191
Manufacturer number 8671950
L-Number L60160 334
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Contoured hickory handle DIN 5111 with additional long, hardened steel sleeve
  • The sleeve, tapered collar, fixing plate and wood screw bond the hammer head and wood handle into one unit
  • ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio
  • Spare handle E 677 H
  • Spare handle No. E 677 H

Feature:

  • 1000 V insulated: no
  • Design: Forged hammer head
  • Handle material: Hickory
  • Head lock [metric]: Red ribbon plus
  • head weight [g]: 300 g
  • Magnet [mm]: no
  • REACH registration available: no
  • Total length [mm]: 300 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart