Double bit holder with T-handle ∙ 1/4 inch (6.3 mm) hexagon, hollow ∙ 97 mm

Article no.: 866BH-4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 866BH-4
EAN / GTIN 4000896249329
Manufacturer number 866BH-4
L-Number L60140 5778
Manufacturer HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Bit holders with magnets for securely holding the screwdriver bits
  • Flexible use due to two bit holding options in only one tool
  • Two location notches for screwdriver bits
  • Magnetic force: 1000 g each
  • With magnet for a secure hold of bits
  • Ergonomically shaped HAZET 2-component T-handle
  • Output: Hexagon, hollow 6.3 (1/4 inch)
  • Dimensions / length: 63 mm
  • Length l1: 7.5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart