Cold chisel hammer

Article no.: 8663850
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chisels

Identification numbers & Classifications

Article number 8663850
EAN / GTIN 4010883866385
Manufacturer number 8663850
L-Number L60160 3240

Description

Description:

  • With ash handle
  • Spare handle E 37 E
  • Spare handle No. E 37 E

Feature:

  • 1000 V insulated: no
  • Handle material: Ash
  • head weight [g]: 1500 g
  • REACH registration available: no
  • Total length [mm]: 600 mm
  • Use/application: For cutting cold forged parts
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart