Spin type speeder with T-handle ∙ 1/4 inch (6.3 mm) square, solid ∙ 295 mm

Article no.: 866-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 866-10
EAN / GTIN 4000896241842
Manufacturer number 866-10
L-Number L60140 5430

Description

Description:

  • With locking ball
  • 2-component T-handle
  • Surface: matt chrome-plated
  • Output: Square, solid 6.3 mm (1/4 inch)
  • Dimensions / length: 295 mm
  • Length l1: 262 mm
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart