Screwdriver bit set ∙ 1/4 inch (6.3 mm) hexagon, solid ∙ Inside TORX® profile, Inside hexagon profile, Cross recess profile PH, Pozidriv profile PZ, Slot profile, Tamper-resistant TORX® profile ∙ 33-pieces ∙ 0.6 x 4.5 – 1 x 6 ∙ 3 – 6 ∙ PH1 – PH3 ∙ PZ

Article no.: 863MBIT/33
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 863MBIT/33
EAN / GTIN 4000896196951
Manufacturer number 863MBIT/33
L-Number L60140 4063

Description

Description:

  • With solid steel reversible ratchet 863 MBit
  • Drive: Hexagon, solid 6.3 (1/4 inches)
  • Output: Inside TORX® profile, Inside hexagon profile, Cross recess profile PH, Pozidriv profile PZ, Slot profile, Tamper-resistant TORX® profile
  • Wrench size: ∙ 0,6 x 4,5 – 1 x 6 ∙ 3 – 6 ∙ PH1 – PH3 ∙ PZ1 – PZ3 ∙ T10H – T40H
  • Dimensions / length: 125 mm x 87 mm x 38 mm
  • For manual operation
  • Number of tools: 33

Supplied with:

Reversible ratchet ∙ solid steel ∙ for bits 863MBIT
Bit 2204N-3 ∙ 2204N-4 ∙ 2204N-5 ∙ 2204N-6
Bit 2208N-6 ∙ 2208N-8 ∙ 2208N-9
Bit 2215N-PH1 ∙ 2215N-PH2 ∙ 2215N-PH3
Bit 2216N-PZ1 ∙ 2216N-PZ2 ∙ 2216N-PZ3
Bit 2223N-T10 ∙ 2223N-T15 ∙ 2223N-T20 ∙ 2223N-T25 ∙ 2223N-T27 ∙ 2223N-T30 ∙ 2223N-T40 ∙ 2223N-T10H ∙ 2223N-T15H ∙ 2223N-T20H ∙ 2223N-T25H ∙ 2223N-T27H ∙ 2223N-T30H ∙ 2223N-T40H
Adapter 2239N-6

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart