Reversible ratchet ∙ solid steel ∙ for bits ∙ 1/4 inch (6.3 mm) hexagon, hollow ∙ Length: 90 mm

Article no.: 863MB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 863MB
EAN / GTIN 4000896212187
Manufacturer number 863MB
L-Number L60140 4730

Description

Description:

  • 90 mm short design
  • Number of teeth: 60 (Opening angle 6°)
  • With locking spring to securely hold the bits
  • Surface: chrome-plated
  • Made in Germany
  • Output: Hexagon, hollow 6.3 (1/4 inch)
  • Dimensions / length: 90 mm
  • For manual operation

Content. • 13-piece. • Inside hexagon drive 6.3 = 1/4 inch reversible ratchet 863MBIT, solid steel, for bits. • 12 bits Outside hexagon drive 6.3 = 1/4 inch: - - for cross recess profile (PH) PH 1 ∙ PH 2 - - for Pozidriv profile (PZ) PZ 1 ∙ PZ 2 - - for inside hexagon profile 3 ∙ 4 ∙ 5 ∙ 6 - - for inside TORX® profile T 10 ∙ T 15 ∙ T 20 ∙ T 25. Particularly suitable for use in areas with restricted access - Made in Germany. Description. • Dimensions: 128 x 62 x 90 mm (W x H x D). • With embossed HAZET logo on the lid. • Lid can be personalised.

HAZET LINE - Your Individual HAZET Premium Gift

All products come in an inlay or velvet pouch (HAZET 853 B) in high-quality black cardboard with an embossed HAZET logo. - Nozzle adjusting tool and jack-knife in practical, re-sealable blister packaging. The HAZET LINE products have a wide array of optional customisation possibilities above a required minimum quantity of 100 units. The following customisations are possible: • Insert as inlay card. • Sleeve around box. • Change card in blister packaging. • Laser engraving or Tampoprint depending on product model. • Laser engraving on box. Make a present of a unique, high-quality gift, which can be individualised and hence adds a special touch. Particular highlight: delivery in attractive gift packaging made from high-quality black cardboard including embossed HAZET logo with inlay or in a dustproof velvet pouch. Here's how to get your individual HAZET premium gift. From a quantity of 100 units, we are happy to print or laser engrave your logo onto the gift packaging, the inlay, the blister card or if possible on the tool. Please consult our specialist advisors or promotional material partners to find out the maximum possible size of your logo on the respective tool. We have arranged a multitude of optional customisations for you!. Whether laser engraving, Tampoprint, inserts, sleeves OR blister cards: please contact us at any time – we will be happy to advise you!. How it works: • Fulfil the required minimum quantity: 100 units. • Tell us about your desired tool and any optional customisation wishes. • You will receive your individually tailored quotation via HAZET or your promotional material partner. • Place your order with HAZET or your promotional material partner, and provide your logo in a reproducible format (preferably EPS). • You will receive a realistic illustration or a sample (invoiced separately). • You approve the sample in writing. • Production and delivery to the desired delivery address. Delivery times ex works: • In gift wrapping, without special customisation: approx. 3 weeks after receipt of order. • With customisation: approx. 6 weeks after receipt of order / 4 weeks after sample approval.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart