Spare handle hickory

Article no.: 8636880
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Handle

Identification numbers & Classifications

Article number 8636880
EAN / GTIN 4010883863681
Manufacturer number 8636880
L-Number L60160 6263

Description

Description:

E 20 acc. to DIN 5135

Feature:

  • 1000 V insulated: no
  • for head weight [g]: 1000 g
  • Material: Hickory
  • REACH registration available: no
  • Spare handle for: 20-1000, 20-1250
  • Total length [mm]: 260 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart