Club hammer

Article no.: 8635210
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8635210
EAN / GTIN 4010883863520
Manufacturer number 8635210
L-Number L60160 5799

Description

Description:

  • With ash (E 20 E) or hickory handle (E 20 H) DIN 5135 up to 2000 g
  • With hickory handle DIN 5135 up to 2000 g

Feature:

  • 1000 V insulated: no
  • Handle material: Hickory
  • head weight [g]: 1000 g
  • Magnet [mm]: no
  • REACH registration available: no
  • Total length [mm]: 260 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart