{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 101 | |
overall length | 100 mm | |
Jaw width | 40 mm | |
Jaw capacity | 18 mm | |
Type of product | Block |
Article number |
863000 100
Copy |
|
EAN / GTIN |
4027474535049
Copy |
|
Manufacturer number |
101-100
Copy |
|
Manufacturer/responsible person | Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com |