Bumping hammer, 26 mm

Article no.: 861D.26
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification & Classification

Article number 861D.26
EAN / GTIN 3148516932655
Manufacturer number 861D.26
L-Number L60130 378
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Flat, round and square striking surfaces
  • Safety handle holder
  • Finely polished polishing surfaces
  • Hickory handle

Feature:

  • d [mm]: 25
  • d1 [mm]: 30
  • L [mm]: 310
  • L1 [mm]: 100
  • [g]: 300

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart