Multi-function/laser holder, Type: 1

Article no.: 861785 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
21 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 200 mm
Width 140 mm
Height 60 mm
Weight 0.25 kg
Adapter 1/4 inch
maximum clamping range up to dia. 45 mm; rectangular up to 55 mm
Material Plastic
Type of product Mounting bracket

Identification & Classification

Article number 861785 1
EAN / GTIN 4008158041469
Manufacturer number STE-LH
Manufacturer BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Version:

L rotary mounting with two rotary axes: 360° next to the attachment clamp, 180° on the threaded mounting. Holder with 1/4 inch threaded mounting.

Application:

For fixing aids such as a laser, camera or construction light. Can be used without the need for tools on round (up to 45 mm) and rectangular (up to 55 mm) carrier elements such as ceiling and assembly supports (No. 861780), profiles, ladders, etc.

Note:

Suitable lasers under No. 468488; 468490; 468481; 468465 and suitable distance meters can be found under No. 465550 size X3; size X4 and No. 465560 size GLM50-27C.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart