C-clamp 200 mm

Article no.: 861550 200
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
36 pieces in stock

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw capacity 200 mm
Throat 105 mm
Type of product Clamp

Identification numbers & Classifications

Article number 861550 200
EAN / GTIN 4008158019239
Manufacturer number SC200

Description

Version:

C-shape, forged steel, tempered. Strong spindle with trapezoidal thread and movable special jaw anvil.

Application:

Maximum clamping pressure up to 22,000 N.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart