• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.

Sledge hammer

Article no.: 8614640
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification & Classification

Article number 8614640
EAN / GTIN 4010883861465
Manufacturer number 8614640
L-Number L60160 5344
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • With practically unbreakable fibreglass handle, with secured head
  • Nearly unbreakable fibreglass handle with plastic grip and secured head

Feature:

  • 1000 V insulated: no
  • Handle material: Fibreglass
  • head weight [g]: 8000 g
  • Magnet [mm]: no
  • REACH registration available: no
  • Total length [mm]: 900 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart