Sledge hammer

Article no.: 8614130
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8614130
EAN / GTIN 4010883861410
Manufacturer number 8614130
L-Number L60160 5543

Description

Description:

  • With practically unbreakable fibreglass handle, with secured head
  • Nearly unbreakable fibreglass handle with plastic grip and secured head

Feature:

  • Handle material: Fibreglass
  • head weight [g]: 3000 g
  • Total length [mm]: 600 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart