Dinging hammer, round face, 26 mm, 340 g

Article no.: 860H.26
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hammer

    Identification numbers & Classifications

    Article number 860H.26
    EAN / GTIN 3148517526839
    Manufacturer number 860H.26
    L-Number L60130 2523

    Description

    Description:

    • Hickory handle with triple-secured handle holder
    • 2 steel wedges and 1 wooden wedge

    Feature:

    • d [mm]: 26
    • L [mm]: 297
    • L1 [mm]: 114
    • Shank: 210.MHB26
    • [g]: 340
    • [kg]: 0.340

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart