Engineers' hammer

Article no.: 8606890
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hammer

    Identification numbers & Classifications

    Article number 8606890
    EAN / GTIN 4010883860680
    Manufacturer number 8606890
    L-Number L60160 3310

    Description

    Description:

    • Steel tube handle with plastic grip
    • Very robust and durable
    • Extremely strong and robust

    Feature:

    • Total length [mm]: 300 mm
    • Handle material: Plastic
    • Contents (number of pieces): 1 pcs.
    • Head weight [g]: 500 g
    • Magnet: no
    • Net weight [kg]: 0,78 kg
    • REACH registration available: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart