Letter punch set

Article no.: 8605220
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand punch

Identification numbers & Classifications

Article number 8605220
EAN / GTIN 4010883860529
Manufacturer number 8605220
L-Number L60160 4352

Description

Description:

  • Made from hardened steel with hardened handle and tempered striking head
  • In blue plastic box
  • No. 2200 = 9 numbers, 6 mm printing height
  • No. 2201 = 27 letters (A - Z, &), character height 6 mm

Feature:

  • 1000 V insulated: no
  • Design: No. 2201 = 27 letters (A - Z, &)
  • Material: Steel, tough
  • Shaft height: 9 mm
  • Shaft width [mm]: 9 mm
  • Storage: Plastic holder
  • Total height [mm]: 9 mm
  • Total length [mm]: 70 mm
  • Total width [mm]: 9 mm
  • Type height [mm]: 6
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart