Body clamp, Jaw capacity a: 600mm

Article no.: 860291 600
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Jaw capacity a (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw capacity a 600 mm
Cross section of the slide rail 29×9 mm
Spreading width e 255 mm - 730 mm
Throat b 95 mm
Weight 2.76 kg
maximum clamping force 8,000 N
Type of product Clamp

Identification numbers & Classifications

Article number 860291 600
EAN / GTIN 4008158040134
Manufacturer number KRE60-2K

Description

Version:

Beam of bright drawn steel, electro-galvanised. Moving jaw with double anti-slip protection. Smooth running steel spindle with trapezoidal thread, burnished. Metal, reinforced plastic housing. Clamping forces up to 8000 N.
  • Extremely large clamping faces with removable protective caps
  • Workpiece protection inserts, removable
  • Turning the bottom jaw over converts the clamp into a spreader
  • 2-component handle with hex socket (6 AF) for easy application of the clamping force

Application:

The jaws surround the beam, thus can be used to clamp at the sides and the rear. This allows access to clamping positions inaccessible to conventional clamps. Can be converted to spreading, no tools required.

Note:

Successor product to No. 860290.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart