{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 19.5×9.5 mm | |
Jaw capacity | 300 mm | |
Throat | 100 mm | |
maximum clamping force | 3,500 Nm | |
Type of product | Clamp |
Article number | 860250 300 | |
EAN / GTIN | 4008158030661 | |
Manufacturer number | EHZ30-2K |
This article |
Recommendations |
|
---|---|---|
![]() ![]() One-hand clamp 300 mm
on request
In stock
22 pieces in stock
£39.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
555 pieces in stock
£21.96
plus VAT at the current rate
Prices plus delivery costs
|
|
Throat | 100 | 90 |
maximum clamping force | 3,500 | |
Cross section of the slide rail | 19.5×9.5 | 20×6 |
Jaw capacity | 300 | 300 |
Spreading width | 200 ;565 | |
Type of product | Clamp | Clamp |