Engineers' hammer

Article no.: 8598180
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8598180
EAN / GTIN 4010883859813
Manufacturer number 8598180
L-Number L60160 4041

Description

Description:

  • Nearly unbreakable fibreglass handle with plastic grip
  • Additionally hardened handle protective steel sleeve, with secured head
  • Induction tempered edges of the flat side of the head available on request

Feature:

  • Total length [mm]: 280 mm
  • Handle material: Plastic
  • Contents (number of pieces): 1 pcs.
  • Head weight [g]: 200 g
  • Head lock: Pin lock
  • Magnet: no
  • Net weight [kg]: 0,36 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart