Spare handle hickory ROTBAND-PLUS

Article no.: 8595080
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Handle

Identification numbers & Classifications

Article number 8595080
EAN / GTIN 4010883859509
Manufacturer number 8595080

Description

Description:

  • Double contoured hickory handle DIN 5111
  • With this standard wooden handle, according to DIN 5111 it is possible to convert even ordinary hammer heads, as long as they are to DIN standards, to a ROTBAND-PLUS-hammer
  • Method: Hammer the handle into the hammer head until it reaches the casing. Drive the tapered collar into the centre of the handle. Fasten the safety plate with a wood screw

Feature:

  • 1000 V insulated: no
  • for head weight [g]: 200 g
  • Handle material: Hickory
  • REACH registration available: no
  • Total length [mm]: 280 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart