Spare handle ash

Article no.: 8587650
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Handle

Identification numbers & Classifications

Article number 8587650
EAN / GTIN 4010883858762
Manufacturer number 8587650

Description

Description:

  • Ash handle DIN 5111
  • With oval fixing hole, i.e. for engineers' hammers

Feature:

  • 1000 V insulated: no
  • for head weight [g]: 50 g
  • Handle material: Ash
  • Material: Ash
  • REACH registration available: no
  • Total length [mm]: 250 mm
  • Use/application: For oval hammer eyes, e.g. locksmith's hammers, welder's pick hammers
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart