Engineers' hammer 800 g with ash handle

Article no.: 8586840
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8586840
EAN / GTIN 4010883858687
Manufacturer number 8586840
L-Number L60160 4492

Description

Description:

  • With ash (E 4 E) or hickory handle (E 4 H) to DIN 5111
  • As from 3 kg with ash (E 9 E) or hickory handle (E 9 H) DIN 5112

Feature:

  • 1000 V insulated: no
  • Design: Forged hammer head
  • Handle length: 350 mm
  • Handle material: Ash
  • Head lock [metric]: Ring wedge
  • head weight [g]: 800 g
  • VDE certified: no

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart