Engineers' hammer 200 g with ash handle

Article no.: 8586250
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hammer

    Identification numbers & Classifications

    Article number 8586250
    EAN / GTIN 4010883858625
    Manufacturer number 8586250
    L-Number L60160 730

    Description

    Description:

    • With ash (E 4 E) or hickory handle (E 4 H) to DIN 5111
    • As from 3 kg with ash (E 9 E) or hickory handle (E 9 H) DIN 5112

    Feature:

    • 1000 V insulated: no
    • Design: Forged hammer head
    • Handle length: 280 mm
    • Handle material: Ash
    • Head lock [metric]: Ring wedge
    • head weight [g]: 200 g
    • VDE certified: no

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart