Engineers' hammer ROTBAND-PLUS

Article no.: 8584200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8584200
EAN / GTIN 4010883858427
Manufacturer number 8584200
L-Number L60160 306

Description

Description:

  • The edges of the flat side of the head are induction hardened
  • With contoured hickory handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve
  • The tapered collar, fixing plate and wood screw bond the hammer head and the handle into one unit
  • ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio

Feature:

  • 1000 V insulated: no
  • Design: Forged hammer head
  • Handle length: 320 mm
  • Handle material: Hickory
  • Head lock [metric]: Red ribbon plus
  • head weight [g]: 500 g
  • Magnet [mm]: no
  • REACH registration available: no
  • Total length [mm]: 320 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart