Engineers' hammer ROTBAND-PLUS

Article no.: 8583310
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hammer

    Identification numbers & Classifications

    Article number 8583310
    EAN / GTIN 4010883858335
    Manufacturer number 8583310
    L-Number L60160 3059

    Description

    Description:

    • With contoured ash (E 600 E) or hickory (E 600 H) handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve
    • Doubly contoured hickory handle DIN 5111 with extra long, hardened steel handle protective sleeve
    • ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio

    Feature:

    • 1000 V insulated: no
    • Design: Forged hammer head
    • Handle length: 330 mm
    • Handle material: Hickory
    • Head lock [metric]: Red ribbon plus
    • head weight [g]: 600 g
    • Magnet [mm]: no
    • REACH registration available: no
    • Total height [mm]: 29 mm
    • Total length [mm]: 335 mm
    • Total width [mm]: 122 mm
    • VDE certified: no

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart