Engineers' hammer ROTBAND-PLUS

Article no.: 8582420
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8582420
EAN / GTIN 4010883858243
Manufacturer number 8582420
L-Number L60160 4103

Description

Description:

  • With contoured ash (E 600 E) or hickory (E 600 H) handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve
  • Doubly contoured ash handle DIN 5111 with extra long, hardened steel handle protective sleeve
  • ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio

Feature:

  • 1000 V insulated: no
  • Design: Forged hammer head
  • Handle length: 350 mm
  • Handle material: Ash
  • Head lock [metric]: Red ribbon plus
  • head weight [g]: 800 g
  • Magnet [mm]: no
  • REACH registration available: no
  • Total height [mm]: 34 mm
  • Total length [mm]: 355 mm
  • Total width [mm]: 130 mm
  • VDE certified: no

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart