Craftsman Kilt Black C50

Article no.: 856613709900C50
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clothing size DE 50
Type of product Work trousers

Identification numbers & Classifications

Article number 856613709900C50
EAN / GTIN 7330509206256
Manufacturer number 856613709900C50
L-Number L00980 5634

Description

Version:


Main material
100% cotton, twill, 370g/m²

Pockets
Back pockets with bellow
Ruler pocket with knife holder and pen pocket
Leg pocket with flap
Side pockets
Bellowed front pockets
Telephone pocket
Nail pockets - can be tucked in the front bellows pockets

Details
Side hammer loop
Wide loops at back and sides
Adjustable waistline

Description:

  • The kilt has undergone centuries of testing, through the rigours of rough terrain and battles between clans
  • Different workwear for those a bit more adventurous

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart