• The item cannot be ordered due to missing prices.

uvex 1 ladies Low shoes S2 Grey/Pink Widths 10 Sizes 42

Article no.: 8562742
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S2
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Protection class S2
    EU shoe size 42
    Colour grau / pink
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 8562742
    EAN / GTIN 4031101559520
    Manufacturer number 8562742
    L-Number ZP5609 8562742

    Description

    Description:


    • Product category: Safety shoes
    • Product name: uvex 1 ladies
    • Product type: Low shoes
    • Search colour (filter): Grey/Pink
    • Protection class: S2
    • Gender: Women
    • Sizes: 42
    • Fastening: Quick-release elastic shoe laces
    • Brand: uvex
    • Toe cap: uvex xenova® plastic cap
    • Insole: uvex 1/uvex 2 comfortable climatic insole
    • Outer material: Microvelour
    • Slip resistance: SRC
    • Sole: uvex 1
    • Widths: 10

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart