Singlepoint dresser 9,3x31,5x8 mm DD10ST

Article no.: 856232
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 856232
EAN / GTIN 9003178562326
Manufacturer number 856232
L-Number L50140 585
Manufacturer Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The Tyrolit single-grain, multi-grain and multi-grain diamond dressers are ideal for dressing all aluminium oxide and silicon carbide wheels. Multi-grain and multi-grain diamond dressers are often used for surface and external cylindrical grinding wheels. Large and wide wheels require a higher carat number to reduce diamond wear. Single-grain dressers are graded according to diamond size. Multi-grain and multi-grain diamond dressers therefore have a higher carat content.

Feature:

  • Form: 50EA-L SINGLEPOINT DRESSER
  • Specification : MK0
  • Dimension (D/B x T x H/L): 9,3 x 31,5 x 8 mm
  • Diameter: 9.3 mm
  • Thickness: 31.5 mm
  • Drill hole: 8 mm
  • Grain size: 10

Advantage:

  • Low wear
  • Short dressing time

Application:

  • For dressing all aluminium oxide and silicon carbide wheels

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart