uvex 1 ladies Sandals S1 Grey/Pink Widths 10 Sizes 35

Article no.: 8560735
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S1
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Protection class S1
    EU shoe size 35
    Colour grau / pink
    Type of product Safety sandals

    Identification numbers & Classifications

    Article number 8560735
    EAN / GTIN 4031101559278
    Manufacturer number 8560735

    Description

    Description:


    • Product category: Safety shoes
    • Product name: uvex 1 ladies
    • Product type: Sandals
    • Search colour (filter): Grey/Pink
    • Protection class: S1
    • Gender: Women
    • Sizes: 35
    • Fastening: Hook-and-loop fastening
    • Brand: uvex
    • Toe cap: uvex xenova® plastic cap
    • Insole: uvex 1/uvex 2 comfortable climatic insole
    • Outer material: Microvelour
    • Slip resistance: SRC
    • Sole: uvex 1
    • Widths: 10

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart