Socket set ∙ 1/4 inch (6.3 mm) square, hollow, 1/4 inch (6.3 mm) hexagon, solid ∙ Outside hexagon traction profile, Slot profile, Cross recess profile PH, Pozidriv profile PZ, Inside hexagon profile, Tamper-resistant TORX® profile ∙ 38-pieces ∙ 0.6 x

Article no.: 856-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 856-1
EAN / GTIN 4000896164813
Manufacturer number 856-1
L-Number L60140 5399

Description

Description:

STECKSCHLUESSEL-SATZ 856-1, Versandgewicht: 0,856 kg, GTIN/EAN: 4000896164813
  • Ergonomic design
  • Easy handling, operating tools are ready to hand when needed
  • Plastic box (52 x 98 x 180 mm)
  • Made in Germany
  • Drive: Square, hollow 6.3 mm (1/4 inch), Hexagon, solid 6.3 (1/4 inches)
  • Output: Outside hexagon traction profile, Slot profile, Cross recess profile PH, Pozidriv profile PZ, Inside hexagon profile, Tamper-resistant TORX® profile
  • Wrench size: ∙ 0,6 x 4,5 – 1,2 x 8 ∙ 3 – 14 ∙ PH1 – PH3 ∙ PZ1 – PZ3 ∙ T10H – T40H
  • Dimensions / length: 180 mm x 98 mm x 52 mm
  • Net weight: 0.79 kg
  • For manual operation
  • Number of tools: 38

Supplied with:

Socket ∙ hexagon 850-5.5 ∙ 850-6 ∙ 850-7 ∙ 850-8 ∙ 850-9 ∙ 850-10 ∙ 850-11 ∙ 850-12 ∙ 850-13 ∙ 850-14
Reversible ratchet 863P
Spin type speeder 866U
Extension 867-2 ∙ 867-4
Universal joint 869
Bit 2204N-3 ∙ 2204N-4 ∙ 2204N-5 ∙ 2204N-6 ∙ 2204N-7
Bit 2208N-6 ∙ 2208N-10 ∙ 2208N-11
Bit 2215N-PH1 ∙ 2215N-PH2 ∙ 2215N-PH3
Bit 2216N-PZ1 ∙ 2216N-PZ2 ∙ 2216N-PZ3
Bit 2223N-T10H ∙ 2223N-T15H ∙ 2223N-T20H ∙ 2223N-T25H ∙ 2223N-T27H ∙ 2223N-T30H ∙ 2223N-T40H
Adapter 2250-1
Adapter 2304N

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart