Flat and cross-cut chisels, center punch, drift punches, set in plastic holder, in blister pack

Article no.: 855.B CN
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chisels

Identification numbers & Classifications

Article number 855.B CN
EAN / GTIN 7610733235414
Manufacturer number PB 855.B CN
L-Number L60060 1957

Description

Description:

  • flat and cross-cut chisel, center punch, drift punches, set in practical plastic holder
  • for reliable separation, knocking off, chiseling out, punching, knocking loose or drift punching
  • chisel with sharp blade, avoid heating up to over 200 °C when sharpening
  • drift punch with conical pin, concave tip, prevents slipping or sliding off the nail head
  • precisely machined center punch, high hardness, extremely hard-wearing
  • chrome-plated, permanent corrosion protection
  • tempered drive head, prevents splinters according to applicable standards
  • high hardness, ensures exceptional retention of sharpness and long service lives
  • special alloy based on spring steel, hard and tough for long service life
  • laser-marked serial number, lifetime guarantee
  • pay attention to the safety regulations when working with striking tools: www.pbst.ch/safe

Feature:

  • Centre punch: 3
  • Chisel: 18, 22
  • Cross chisel: 7
  • Piercing: 4, 5

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart