Socket set 0,6 x 3,5 – 1,2 x 8 ∙ 3 – 14 ∙ PH1 – PH4 ∙ PZ1 – PZ3 Outside hexagon traction profile, Inside hexagon profile, Cross recess profile PH, Pozidriv profile PZ, Slot profile Square, hollow 6.3

Article no.: 854-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 854-1
    EAN / GTIN 4000896038343
    Manufacturer number 854-1
    L-Number L60140 4121

    Description

    Description:

    • Screwdriver sockets, CVD-Titanium Nitride (TIN) coated
    • Plastic box 165-S (1/9)
    • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
    • Made in Germany
    • Drive: Square, hollow 6.3 mm (1/4 inch)
    • Output: Outside hexagon traction profile, Inside hexagon profile, Cross recess profile PH, Pozidriv profile PZ, Slot profile
    • Wrench size: ∙ 0,6 x 3,5 – 1,2 x 8 ∙ 3 – 14 ∙ PH1 – PH4 ∙ PZ1 – PZ3
    • Dimensions / length: 185 mm x 153 mm x 52 mm
    • Net weight: 0.9 kg
    • For manual operation
    • Number of tools: 33

    Supplied with:

    Socket ∙ hexagon 850-4 ∙ 850-5 ∙ 850-6 ∙ 850-7 ∙ 850-8 ∙ 850-9 ∙ 850-10 ∙ 850-11 ∙ 850-12 ∙ 850-13 ∙ 850-14
    Screwdriver socket 8501-3 ∙ 8501-4 ∙ 8501-5 ∙ 8501-6 ∙ 8501-8
    Screwdriver socket 8503-0.6X3.5 ∙ 8503-0.8X4 ∙ 8503-1X5.5 ∙ 8503-1.2X8
    Screwdriver socket 8506-PH1 ∙ 8506-PH2 ∙ 8506-PH3 ∙ 8506-PH4
    Screwdriver socket 8507-PZ1 ∙ 8507-PZ2 ∙ 8507-PZ3
    HiPer fine-tooth reversible ratchet 863HP
    Sliding T-handle 865
    Spin type speeder 866U
    Extension 867-2
    Extension 868
    Universal joint 869

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart