Socket set ∙ 1/4 inch (6.3 mm) square, hollow ∙ Outside hexagon traction profile, Inside hexagon profile, Cross recess profile PH, Pozidriv profile PZ, Slot profile ∙ 30-pieces ∙ 0.6 x 3.5 – 1.2 x 8 ∙ 3 – 14 ∙ PH1 – PH2 ∙ PZ1 – PZ2

Article no.: 854
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 854
EAN / GTIN 4000896038336
Manufacturer number 854
L-Number L60140 4140

Description

Description:

  • Screwdriver sockets, CVD-Titanium Nitride (TIN) coated
  • Plastic box 165-S (1/9)
  • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
  • Made in Germany
  • Drive: Square, hollow 6.3 mm (1/4 inch)
  • Output: Outside hexagon traction profile, Inside hexagon profile, Cross recess profile PH, Pozidriv profile PZ, Slot profile
  • Wrench size: ∙ 0,6 x 3,5 – 1,2 x 8 ∙ 3 – 14 ∙ PH1 – PH2 ∙ PZ1 – PZ2
  • Dimensions / length: 185 mm x 153 mm x 52 mm
  • Net weight: 1 kg
  • For manual operation
  • Number of tools: 30

Supplied with:

Socket ∙ hexagon 850-4 ∙ 850-5 ∙ 850-5.5 ∙ 850-6 ∙ 850-7 ∙ 850-8 ∙ 850-9 ∙ 850-10 ∙ 850-11 ∙ 850-12 ∙ 850-13 ∙ 850-14
Screwdriver socket 8501-3 ∙ 8501-4 ∙ 8501-5 ∙ 8501-6 ∙ 8501-8
Screwdriver socket 8503-0.6X3.5 ∙ 8503-1X5.5 ∙ 8503-1.2X8
Screwdriver socket 8506-PH1 ∙ 8506-PH2
Screwdriver socket 8507-PZ1 ∙ 8507-PZ2
HiPer fine-tooth reversible ratchet 863HP
Sliding T-handle 865
Spin type speeder 866U
Extension 867-2
Extension 868
Universal joint 869

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart