Dressing plate 10x33x5 mm W3R071004

Article no.: 853704
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Sanding pad

Identification numbers & Classifications

Article number 853704
EAN / GTIN 9003178537041
Manufacturer number 853704

Description

Description:

The dressing plates are a high-quality alternative to conventional single-grain diamonds. They are ideal for dressing all aluminium oxide and silicon carbide wheels. They are primarily used for dressing wide wheels and profile wheels with a shallow edge. By using dressing plates it is possible to achieve maximum precision in the dressing process.

Feature:

  • Form: 50AP- DRESSING PLATE
  • Specification : 10 - 2
  • Dimension (D/B x T x H/L): 10 x 33 x 5 mm
  • Diameter: 10 mm
  • Thickness: 33 mm
  • Drill hole: 5 mm

Advantage:

  • Available in three diamond variants
  • High level of repeat accuracy

Application:

  • For stationary dressing of all aluminium oxide and silicon carbide wheels

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart