Socket set ∙ 1/4 inch (6.3 mm) hexagon, solid, 1/4 inch (6.3 mm) square, hollow ∙ Outside hexagon traction profile, Inside hexagon profile, Cross recess profile PH, Slot profile, Pozidriv profile PZ, Tamper-resistant TORX® profile ∙ 36-pieces ∙ 0.6 x

Article no.: 853-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 853-1
EAN / GTIN 4000896154654
Manufacturer number 853-1
L-Number L60140 697

Description

Description:

  • Plastic box 165-S (1/9)
  • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
  • Made in Germany
  • Drive: Hexagon, solid 6.3 (1/4 inches), Square, hollow 6.3 mm (1/4 inch)
  • Output: Outside hexagon traction profile, Inside hexagon profile, Cross recess profile PH, Slot profile, Pozidriv profile PZ, Tamper-resistant TORX® profile
  • Wrench size: ∙ 0,6 x 4,5 – 1,2 x 8 ∙ 3 – 14 ∙ PH1 – PH3 ∙ PZ1 – PZ3 ∙ T10H – T40H
  • Dimensions / length: 185 mm x 153 mm x 52 mm
  • Net weight: 0.72 kg
  • For manual operation
  • Number of tools: 36

Supplied with:

Socket ∙ hexagon 850-5.5 ∙ 850-6 ∙ 850-7 ∙ 850-8 ∙ 850-9 ∙ 850-10 ∙ 850-11 ∙ 850-12 ∙ 850-13 ∙ 850-14
HiPer fine-tooth reversible ratchet 863HP
Spin type speeder 866U
Extension 867-2 ∙ 867-4
Bit 2204N-3 ∙ 2204N-4 ∙ 2204N-5 ∙ 2204N-6 ∙ 2204N-7
Bit 2208N-6 ∙ 2208N-10 ∙ 2208N-11
Bit 2215N-PH1 ∙ 2215N-PH2 ∙ 2215N-PH3
Bit 2216N-PZ1 ∙ 2216N-PZ2 ∙ 2216N-PZ3
Bit 2223N-T10H ∙ 2223N-T15H ∙ 2223N-T20H ∙ 2223N-T25H ∙ 2223N-T27H ∙ 2223N-T30H ∙ 2223N-T40H
Adapter 2250-1

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart