Twister - bit holder with ratchet, set in a practical ToolBox

Article no.: 8510.R 100 Set
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 8510.R 100 Set
EAN / GTIN 7610733225651
Manufacturer number PB 8510.R-100 Set

Description

Description:

  • Twister - bit holder with ratchet, set in practical ToolBox
  • 20 bits for the most common screws in workshops, laboratories and DIY rooms
  • ratchet with 3 functions: counterclockwise, clockwise and locked position
  • stainless steel magnetic bit holder,easy, fast bit change
  • convex handle with soft surface, pleasant grip and high torque transmission
  • high-quality materials used, resistant to solvents, oils, acids and salts

  • blade length 100 mm, used like a conventional screwdriver

Feature:

  • For Torx® screws: 10, 15, 20, 25, 30
  • Hexagon socket (mm): 2.5, 3, 4, 5, 6
  • Phillips (cross recess): 1, 2, 3
  • Pozidriv: 1, 2, 3
  • Slot: 2, 3, 4, 5

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart