SmartRail with 7 slots ∙ 1/4 inch (6.3 mm) square, hollow ∙ L x W x H: 245 mm x 37.4 mm x 29.2 mm

Article no.: 850SR-7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 850SR-7
EAN / GTIN 4000896249626
Manufacturer number 850SR-7
L-Number L60140 6557

Description

Description:

  • Magnetic underside ensures grip on all ferrous surfaces, e.g. on tool trolleys, tool walls, machines, lifting platforms and in metal drawers
  • Empty, with 7x 14” square sockets
  • HAZET SmartRail – Developed and produced ″Made in Germany″
  • Easy to clean
  • Durable, robust twist lock for a tight fit and instant access
  • More securely fixed when locked: turn socket left to remove
  • Robust metal lug for hanging, e.g. on a hook
  • Mit 14″ square sockets
  • Made in Germany
  • Drive: Square, hollow 6.3 mm (1/4 inch)
  • Dimensions / length: 245 mm x 37.4 mm x 29.2 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart