SmartRail with 7 slots ∙ 1/4 inch (6.3 mm) square, hollow ∙ Outside hexagon traction profile ∙ 7-pieces ∙ 5.5 ∙ 6 ∙ 7 ∙ 8 ∙ 10 ∙ 12 ∙ 13

Article no.: 850LG-SR/7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 850LG-SR/7
EAN / GTIN 4000896250691
Manufacturer number 850LG-SR/7
L-Number L60140 6542

Description

Description:

  • Magnetic underside ensures grip on all ferrous surfaces, e.g. on tool trolleys, tool walls, machines, lifting platforms and in metal drawers
  • HAZET SmartRail – Developed and produced ″Made in Germany″
  • Easy to clean
  • Durable, robust twist lock for a tight fit and instant access
  • More securely fixed when locked: turn socket left to remove
  • Robust metal lug for hanging, e.g. on a hook
  • Mit 14″ square sockets
  • Made in Germany
  • Drive: Square, hollow 6.3 mm (1/4 inch)
  • Output: Outside hexagon traction profile
  • Wrench size: ∙ 5.5 ∙ 6 ∙ 7 ∙ 8 ∙ 10 ∙ 12 ∙ 13
  • Dimensions / length: 245 mm x 37.4 mm
  • For manual operation
  • Number of tools: 7

Supplied with:

Socket ∙ hexagon 850LG-5.5 ∙ 850LG-6 ∙ 850LG-7 ∙ 850LG-8 ∙ 850LG-10 ∙ 850LG-12 ∙ 850LG-13

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart