Socket ∙ 1/4 inch (6.3 mm) square, hollow ∙ Outside TORX® profile ∙ Size E10

Article no.: 850LG-GE10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 850LG-GE10
EAN / GTIN 4000896223572
Manufacturer number 850LG-GE10
L-Number L60140 4849

Description

Description:

Application:
Operation of the oil pan screw connection in the engine and automatic gearbox.
Removal of the EGR radiator, EGR valve, valve cover etc. in MERCEDES-BENZ etc. in the OM 651 engine
Removal of the gearbox holder no longer required, time reduction: approx. 20 minutes
Much better accessibility to the screw connection on EGR valve and radiator enables further time reduction of approx. 15 minutes
  • Socket and extension permanently connected
  • With hinge - for working in areas with restricted access and for getting around obstructive edges
  • Surface: chrome-plated, polished
  • Made in Germany
  • Drive: Square, hollow 6.3 mm (1/4 inch)
  • Output: Outside TORX® profile
  • Wrench size: ∙ E10
  • Dimensions / length: 150 mm
  • Diameter d1 (output side): 12 mm
  • Diameter d2 (drive side): 13.5 mm
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart