Impact adapter Square, solid 6.3 mm (1/4 inch) Hexagon, solid 6.3 (1/4 inches)

Article no.: 8508S-3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Converter

    Identification numbers & Classifications

    Article number 8508S-3
    EAN / GTIN 4000896037414
    Manufacturer number 8508S-3
    L-Number L60140 215

    Description

    Description:

    Application:
    Use in power screwdrivers, e.g. AEG, Atlas Copco, Black / Decker, Bosch
    • Outside hexagon ISO 1173-E 6.3 (14″)
    • With locking pin retaining
    • DIN 3121, ISO 1173 E6,3 (1/4″)
    • Made in Germany
    • Drive: Hexagon, solid 6.3 (1/4 inches)
    • Output: Square, solid 6.3 mm (1/4 inch)
    • Dimensions / length: 50 mm
    • Net weight: 0.01 kg
    • For impact operation

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart