Impact adapter Square, solid 6.3 mm (1/4 inch) Hexagon, solid ISO 1173-A 5.5

Article no.: 8508S-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Converter

    Identification numbers & Classifications

    Article number 8508S-1
    EAN / GTIN 4000896037391
    Manufacturer number 8508S-1
    L-Number L60140 1706

    Description

    Description:

    • Outside hexagon ISO 1173-A 5.5
    • Holds power screwdriver sockets with Inside square drive 6.3 = 1/4
    • Use in power screwdrivers, e.g. AEG, Bosch, Metabo
    • With locking pin retaining
    • DIN 3121, ISO 1173 A5,5
    • Made in Germany
    • Drive: Hexagon, solid ISO 1173-A 5.5
    • Output: Square, solid 6.3 mm (1/4 inch)
    • Dimensions / length: 50 mm
    • Net weight: 0.01 kg
    • For impact operation

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart