Mobile workbench 5 Drawers L.760mm x W.1200mm x H.1400mm

Article no.: 85030003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number 85030003
EAN / GTIN 4018754054336
Manufacturer number 85030003
L-Number L60010 3979

Description

Description:

  • 5 roller-mounted drawers made of sheet steel with slot strips for drawer subdivision

Feature:

  • Number of drawers: 5
  • Colour: green
  • Height mm (h): 1400 mm
  • Length [mm): 760 mm
  • No.: 96/3
  • Weight kg: 166.500 kg
  • Width mm (b): 1200 mm
Direct purchase

Sign in to your Account

To shopping cart