Mobile workbench WB 621 7 Drawers Anthracite, RAL 7016 L.500mm x W.1150mm x H.1045mm

Article no.: 85010621
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 85010621
EAN / GTIN 4018754336241
Manufacturer number 85010621
L-Number L60010 7542

Description

Description:

Three-step safety concept:
  • 1. Central locking by side cylinder lock with hinged key
  • 2. Single locking prevents unintentional opening while driving
  • 3. Tilting protection - not possible to pull out several drawers at the same time
    • 7 drawers
    • Large work surface with birch multiplex worktop, FSC-certified, 1150x 500x30 mm
    • Separate lockable cabinet part with magnetic holder and height-adjustable mezzanine (70mm grid)
    • Drawers and cabinet part close the same way
    • Stainless steel trim
    • Can be wired using two rubberised feed-throughs and removable cable duct on the rear.
    • Oil and acid resistant wheels (Ø125 mm) with thread protection to protect the bearings from dirt and threads, with two parking brakes
    • Body RAL 7016, drawers and cabinet part RAL 9005 in robust industrial powder coating
    • Roll paper holder
    • Lateral hole grid for hooks No. 8031-8041, e.g. for larger tools
    • Can be equipped with STAHLWILLE standard and TCS inserts, drawer 1+2 ; 1 x 3/3 + 1 x 3/3 drawer 3-7 ; 1 x 2/3
    • Optionally available E-Kit consisting of a magnetic multi-socket with two USB ports, a magnetic holder (for variable mounting anywhere on the workbench) and cable holder

Feature:

  • Number of drawers: 7
  • Load capacity: 750 kg
  • Drawer load capacity: 40 kg
    30 kg
    30 kg
    45 kg
  • Drawer internal dimensions: 880 x 350 x 75 mm (2x)
    530 x 350 x 75 mm (2x)
    530 x 350 x 118 mm (2x)
    530 x 350 x 151 mm (1x)
  • Colour: anthracite, RAL 7016; black, RAL 9005
  • Height mm (h): 1045 mm
  • Length [mm): 500 mm
  • Weight kg: 97.500 kg
  • Width mm (b): 1150 mm
Direct purchase

Sign in to your Account

To shopping cart