MARTOR SECUMAX POLYCUT 8500112 , 10 in box

Article no.: 8500112.12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Safety knife

    Identification numbers & Classifications

    Article number 8500112.12
    EAN / GTIN 4002632800979
    Manufacturer number 8500112.12
    L-Number L60170 834

    Description

    Description:

    The all-rounder among specialists. With glass fibre reinforced plastic.
    The SECUMAX POLYCUT is another of our small, disposable knives made of glass-fibre reinforced plastic. The larger gap between the blade and plastic means it can cut through multiple layers of material. Furthermore, with its long pointed nose you are able to cut your way through envelopes, between paper rolls and through layers of film. Its slender design also enables it to be used in tight spaces.
    • Basic material:
      Glass fibre reinforced plastic
    • It's all protected
      The quality blade is safely embedded between the nose and the handle. So it only cuts what you really want to cut. And there is no risk to your goods while doing so.
    • Singularly good
      The SECUMAX POLYCUT is a disposable knife. Since you do not have to change the blade, neither you nor your staff can come into contact with it. An additional benefit as far as safety is concerned.
      Why the extra long and pointed nose in the SECUMAX POLYCUT? Because you can place it particularly well in the spaces in between. The cutting material is also led to the blade in a much more reliable way.
    • For any hand
      The SECUMAX POLYCUT is small, light and handy. So handy that you can gladly work longer with it. It doesn't matter whether you are right or left-handed, because this cutting tool always fits.
    • Ideally placed
      You won't misplace the SECUMAX POLYCUT so easily. The safety knife is equipped with an eyelet so it can be kept in an easy to find place.
    • Main cutting materials:
      Wrapping, stretch and shrink foil
      Tape
      Layers of foil or paper
      Yarn, cord
      Envelope

    Feature:

    • Handling: Right and left handers
    • Safety technology I: Maximum safety (SECUMAX)
    • Safety technology II: Concealed blade
    • Ergonomics: Ergonomic
    • Cutting depth (summarized): 3 mm
    • Main cutting materials: Wrapping, stretch and shrink foil, Tape, Layers of foil or paper, Yarn, cord, Envelope
    • Abrasion properties: Abrasion resistant
    • Holder/eyelet: yes
    • Adhesive tape splitter: no
    • Base material: Glass fibre reinforced plastic
    • soft grip: no
    • Metal detectable: no
    • Blade thickness (disposable knife): 0, 30 mm
    • Mounted blade blade shape (knife): Other
    • Mounted blade cutting edges (knife): 1-cutting edge blade
    • Mounted blade stainless (knife): no
    • Blade change without tools: no
    • Blade change lockable: no
    • Possible as promotional item: yes
    • GS mark (text): TÜV-certified

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart