Connections 115xSW12SDS Dry drill bits accessories

Article no.: 850011
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adapter

Identification numbers & Classifications

Article number 850011
EAN / GTIN 9003178500113
Manufacturer number 850011

Description

Feature:

  • Form: Hohlbohreraufnahme
  • Specification : Packing unit = 1 pieces
  • Dimension (D x Y;AUF): 115 x SW12SDS mm
  • Diameter: 115 mm
  • Material suitability: Material-independent
  • Tool for: Core drilling system

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart