Socket ∙ 1/4 inch (6.3 mm) square, hollow ∙ Outside TORX® profile ∙ Size E12

Article no.: 850-E12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 850-E12
EAN / GTIN 4000896188598
Manufacturer number 850-E12
L-Number L60140 3611

Description

Description:

Application:
For engine screw connections on MERCEDES-BENZ, e.g. for various holders, housing cap, etc.,
On diesel engines 642, 651 as well as petrol engines 276, 278, 271
Disassembly of alternators, air conditioning compressors, dip stick holders
  • With knurling
  • Surface: chrome-plated, polished
  • Made in Germany
  • Drive: Square, hollow 6.3 mm (1/4 inch)
  • Output: Outside TORX® profile
  • Wrench size: ∙ E12
  • Dimensions / length: 25 mm
  • Diameter d1 (output side): 14.9 mm
  • Diameter d2 (drive side): 12.5 mm
  • Net weight: 0.02 kg
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart