Metric ″P″ handled hexagonal key with ball end set, 6 pieces

Article no.: 84TZSA.PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 84TZSA.PB
EAN / GTIN 3662424074790
Manufacturer number 84TZSA.PB
L-Number L60130 9798

Description

Description:

  • Innovative handle design - for high torque and better accessibility in tight installation spaces
  • Ergonomic handle with soft material inserts - fatigue-free working, high comfort and secure grip
  • Long end with ball end - can be tilted up to 30° in the fastener
  • Corrosion resistant steel, burnished
  • Laser markings for quickly finding the size you are looking for
  • Recess in the handle - easy to store
  • Made in France

Feature:

  • Weight in grams: 620

Supplied with:

  • Set of 6 pin wrenches

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart